This product requires certification to purchase.

Gallon of Distilled Water (6 Count)

RJ Schinner Company

Pure Life® Gallon of Distilled Water (6 Count)

  • Fast #
  • Part #R068274360176
  • Item #12124781
  • Manufacturer Part #12532472
5 out of 5 Customer Rating
Brand image
RJ Schinner Company

Pure Life® Gallon of Distilled Water (6 Count)

  • Fast #
  • Part #R068274360176
  • Item #12124781
  • Manufacturer Part #12532472
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 35
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NO MINERAL BUILDUP: Pure Life Distilled Water means no mineral buildup to keep your household appliances running smoothly
  • MULTIPLE USES: Distilled water is ideal for steam irons, humidifiers, CPAP machines, and other small appliances running smoothly
  • DESIGNED TO BE RECYCLED: Pure Life plastic water bottles are 100% recyclable, which means you can help the next generation of families too
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
54 lbs
Height
10-1/2 in
Length
19-1/5 in
Characteristics & Features
Collection
Pure Life®
Color Finish Name
Clear
Warranty & Product Information
Product Type
Bottle Water
Type
R12532472
UPC
068274360176