This product requires certification to purchase.

3/8 in. x 5 ft. Hydrant Marker in White and Red

Ro Don Corporation

Hydra-Finder™ 3/8 in. x 5 ft. Hydrant Marker in White and Red

  • Fast #
  • Part #RHYDRAVIEW5RED
  • Item #4929892
  • Manufacturer Part #HYDRA-VIEW-5 RED
5 out of 5 Customer Rating
Ro Don Corporation

Hydra-Finder™ 3/8 in. x 5 ft. Hydrant Marker in White and Red

  • Fast #
  • Part #RHYDRAVIEW5RED
  • Item #4929892
  • Manufacturer Part #HYDRA-VIEW-5 RED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Highly reflective red striping provides instant day and night visual location of fire hydrants
  • 5' long fiberglass marker that is 3/8" in diameter
  • Marker and optional flag are sold separately
  • Installs easily on the hose port
  • Complete assembly is corrosion and UV resistant
  • Requires Certification
Dimensions & Measurements
Length
5 ft
Size
3/8 in x 5 ft
Characteristics & Features
Collection
Hydra-Finder™
Color Finish Name
White, Red
Material
Fiberglass, Carbon Steel
Warranty & Product Information
Product Type
Hydrant Marker