This product requires certification to purchase.

6 ft. Reflective Fiberglass Hydrant Marker Flat Bracket with Spring

Ro Don Corporation

Hydra-Finder™ 6 ft. Reflective Fiberglass Hydrant Marker Flat Bracket with Spring

  • Fast #
  • Part #RHYDRA6FMBL
  • Item #4934895
  • Manufacturer Part #HYDRA-6-FM-GR
3.9 out of 5 Customer Rating
Ro Don Corporation

Hydra-Finder™ 6 ft. Reflective Fiberglass Hydrant Marker Flat Bracket with Spring

  • Fast #
  • Part #RHYDRA6FMBL
  • Item #4934895
  • Manufacturer Part #HYDRA-6-FM-GR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Highly reflective red striping provides instant day and night visual location of fire hydrants
  • 6' long fiberglass marker that is 3/8" in diameter
  • Marker and optional flag are sold separately
  • Installs easily on the existing 5/8" diameter hydrant bolt
  • Complete assembly is corrosion and UV resistant
  • Requires Certification
Dimensions & Measurements
Height
6 ft
Length
6 ft
Size
3/8 in x 6 ft
Characteristics & Features
Collection
Hydra-Finder™
Color Finish Name
Red
Material
Fiberglass
Warranty & Product Information
Product Type
Marker