Roadstone Production
Cushioned Tamper
Part #RTAMPER | Item #7234680 | Manufacturer Part #TAMPER
Call for Pricing
Tool Type:
TamperPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Shock absorber built in
- Reduces vibration
- Allows for better compaction
Specifications
Application: Asphalt, Material Compaction
Color Finish: Orange
Color Finish Category: Oranges
Handheld: Yes
Handle Material: Metal
Material: Metal
Product Type: Compactor
Size: 12 in
Tool Type: Tamper
Weight: 12