This product requires certification to purchase.

9-15/16 x 15-1/4 in. Magnifying Mirror in Chrome

Robern

9-15/16 x 15-1/4 in. Magnifying Mirror in Chrome

  • Fast #
  • Part #R5M0008WLUT76
  • Item #9430148
  • Manufacturer Part #5M0008WLUT76
5 out of 5 Customer Rating
Brand image
Robern

9-15/16 x 15-1/4 in. Magnifying Mirror in Chrome

  • Fast #
  • Part #R5M0008WLUT76
  • Item #9430148
  • Manufacturer Part #5M0008WLUT76
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Wall-mounted design, two-point extension for effortless adjustability
  • 5x magnification to help with those up-close details
  • Adjustable positioning of mirror: up/down tilt of 35°+
  • Frameless, for a minimalistic look
  • Durable chrome finish
  • Energy efficient LED lighting
  • Requires Certification
Dimensions & Measurements
Depth
15-1/4 in
Height
8-13/16 in
Length
15-1/4 in
Width
9-15/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
LED Light
Yes
Mirror Magnification
5x
Mirror Shape
Round
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
5 W
Warranty & Product Information
UL Listed
UL 962
UPC
723085277944