This product requires certification to purchase.

23-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror

Robern

M Series Reserve 23-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RMR2440D4FPE2
  • Item #9914696
  • Manufacturer Part #MR2440D4FPE2
5 out of 5 Customer Rating
Brand image
Robern

M Series Reserve 23-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RMR2440D4FPE2
  • Item #9914696
  • Manufacturer Part #MR2440D4FPE2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Upgrade options include height adjustable Sliding Magnification Mirror with 5x magnification, wire organizer, interior lighting, USB charging ports, electrical outlets and storage bins
  • Combine multiple cabinets, lighting, and mirrors to maximize your storage capabilities without sacrificing style
  • Recessed, semi-recessed or surface-mount installation; side kits sold separately
  • Includes installation hardware for recess mounting
  • Includes HT-MAGORG and HT-STORAGETRAY
  • All E0 & E2 cabinets are non-handed/reversible
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
39-3/8 in
Width
23-1/4 in
Included Components
Lights Included
Yes
Mirror Included
Yes
Characteristics & Features
Collection
M Series Reserve
Color Finish Category
Stainless Steel
Color Finish Name
Mirror
Color Temperature
3000
Installation Type
Recessed Mount
Light Bulb Type
LED
Material
Aluminum, Glass
Mirror Edge
Polished Edge
Number of Doors
1
Number of Shelves
4
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
Application
Residential
UL Listed
UL 962
UPC
723085292275