This product requires certification to purchase.

Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Polished Nickel

Robern

Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Polished Nickel

  • Fast #
  • Part #RYM2541RPSMD377
  • Item #7967579
  • Manufacturer Part #YM2541RPSMD377
5 out of 5 Customer Rating
Brand image
Robern

Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Polished Nickel

  • Fast #
  • Part #RYM2541RPSMD377
  • Item #7967579
  • Manufacturer Part #YM2541RPSMD377
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dimmable LED lighting provides ideal brightness for any task, with warm tones (3000 Kelvin) that replicate indoor lighting
  • Defogging technology ensures a clear reflection
  • Simple plug-in installation/durable pinch cleat mounting "plug and hang" system - effortless installation (new construction/renovations)
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Height
41-1/4 in
Weight
40 lb
Width
25-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
LED Light
Yes
Material
Aluminum, Glass
Mirror Shape
Rectangle
Electrical & Operational Information
Power Source
Electric
Volts
120V
Warranty & Product Information
CSA Certified
CSA C22.2 No.250.4
Type
RYM2541RPSMD377
UL Listed
UL 962
UPC
723085256444