This product requires certification to purchase.

2-3/4 in. Aluminum and Glass Recessed and Surface Mount Light in Silver

Robern

Vesper™ 2-3/4 in. Aluminum and Glass Recessed and Surface Mount Light in Silver

  • Fast #
  • Part #RGLB40MLSS3D
  • Item #9055171
  • Manufacturer Part #GLB40MLSS3D
4.5 out of 5 Customer Rating
Brand image
Robern

Vesper™ 2-3/4 in. Aluminum and Glass Recessed and Surface Mount Light in Silver

  • Fast #
  • Part #RGLB40MLSS3D
  • Item #9055171
  • Manufacturer Part #GLB40MLSS3D
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless and flush aesthetic
  • Modular lighting can be ganged with M series/PL series cabinets
  • Will operate in high humidity or damp spaces
  • Thinner profile is ideal for urban spaces for ease of installation
  • Warm, relaxing tones (3000K)
  • Light provides ambient lighting for a room
  • Dimmable LED using a standard residential dimmer that works with your home’s existing wiring
  • Energy efficient LED's with an estimated life of 53,000 hours
  • Requires Certification
Dimensions & Measurements
Depth
4-63/100 in
Height
39-19/50 in
Width
2-3/4 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Vesper™
Color Finish Category
Stainless Steel
Color Finish Name
Silver
Installation Type
Recessed Mount, Surface Mount
Light Bulb Type
LED
Material
Aluminum, Glass
Medicine Cabinet Part Type
Light
Warranty & Product Information
UL Listed
UL 1598
UPC
723085272963