This product requires certification to purchase.

23-1/4 x 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish

Robern

Vitality 23-1/4 x 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish

  • Fast #
  • Part #RYC2440D4P1L3
  • Item #9055170
  • Manufacturer Part #YC2440D4P1L3
3.4 out of 5 Customer Rating
Brand image
Robern

Vitality 23-1/4 x 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish

  • Fast #
  • Part #RYC2440D4P1L3
  • Item #9055170
  • Manufacturer Part #YC2440D4P1L3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dimmable LED lighting
  • Vitality cabinet can be paired with all M series mirrored and decorative glass side kits
  • Mirrored interior with 4 adjustable glass shelves
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted
  • Provides one 15A, 120VAC outlet
  • Compatible with most triac/phase-cut dimmers
  • Accessory track (accessory trays sold separately)
  • Energy efficient LED's with an estimated life of 53,000 hours
  • Requires Certification
Dimensions & Measurements
Depth
4-5/8 in
Height
39-3/8 in
Width
23-1/4 in
Included Components
Lights Included
Yes
Mirror Included
Yes
Characteristics & Features
Collection
Vitality
Color Finish Category
Stainless Steel
Color Finish Name
Mirror Finish
Color Temperature
3000
Glass Type
Mirror
Installation Type
Recessed Mount, Surface Mount
Light Bulb Type
LED
Material
Aluminum, Glass
Mirror Edge
Polished Edge
Number of Doors
1
Number of Shelves
4
Warranty & Product Information
UL Listed
UL 962
UPC
723085272925