This product requires certification to purchase.

30 in. 2700K Anodized Aluminum Frameless Round Mirror with Light Inset

Robern

Vitality 30 in. 2700K Anodized Aluminum Frameless Round Mirror with Light Inset

  • Fast #
  • Part #RYM0030CIFPD3
  • Item #7377473
  • Manufacturer Part #YM0030CIFPD3
5 out of 5 Customer Rating
Brand image
Robern

Vitality 30 in. 2700K Anodized Aluminum Frameless Round Mirror with Light Inset

  • Fast #
  • Part #RYM0030CIFPD3
  • Item #7377473
  • Manufacturer Part #YM0030CIFPD3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
Diameter
30 in
Characteristics & Features
Collection
Vitality
Color Temperature
2700
Glass Type
Flat
Installation Type
Wall Mount, Surface Mount
Light Bulb Type
LED
Material
Aluminum
Electrical & Operational Information
Lumens
773
Warranty & Product Information
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 12.82
UL Listed
UL 962
UPC
723085204667