This product requires certification to purchase.

30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Column

Robern

Vitality® 30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Column

  • Fast #
  • Part #RYM3040RCFPD3
  • Item #7377444
  • Manufacturer Part #YM3040RCFPD3
3.3 out of 5 Customer Rating
Brand image
Robern

Vitality® 30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Column

  • Fast #
  • Part #RYM3040RCFPD3
  • Item #7377444
  • Manufacturer Part #YM3040RCFPD3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mirror defogging
  • Dimmable LED task lighting to 1%
  • Compatible with most triac/phase-cut dimmers
  • Energy efficient LED lighting
  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
Height
40 in
Length
1-3/4 in
Width
30 in
Characteristics & Features
Collection
Vitality®
Color Finish Category
Whites
Color Finish Name
Warm White
Color Temperature
2700
Installation Type
Wall Mount, Surface Mount
Light Bulb Type
LED
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Shape
Rectangular
Style
Modern
Electrical & Operational Information
Lumens
1120
Volts
120V
Watts
71 W
Warranty & Product Information
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 12.82
Product Type
Lighted Mirror
UL Listed
UL 962
UPC
723085204384