This product requires certification to purchase.

1/2 x 13/16 in. SDS Plus and Stop

Robert Bosch

1/2 x 13/16 in. SDS Plus and Stop

  • Fast #
  • Part #RHCSTP2081
  • Item #4330086
  • Manufacturer Part #HCSTP2081
3.1 out of 5 Customer Rating
Brand image
Robert Bosch

1/2 x 13/16 in. SDS Plus and Stop

  • Fast #
  • Part #RHCSTP2081
  • Item #4330086
  • Manufacturer Part #HCSTP2081
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Anchors
Bit Sizes:
1/2 in
Drill Bit Type:
SDS Plus, Stop
Drilling Depth (in):
13/16 in
Head Diameter:
0.5
Length:
4-5/16 in
Material:
Carbide
UPC:
000346423624