This product requires certification to purchase.

15A Breaker Hammer Kit

Robert Bosch

15A Breaker Hammer Kit

  • Fast #
  • Part #B11335K
  • Item #3260438
  • Manufacturer Part #11335K
5 out of 5 Customer Rating
Brand image
Robert Bosch

15A Breaker Hammer Kit

  • Fast #
  • Part #B11335K
  • Item #3260438
  • Manufacturer Part #11335K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ultimate tool balance with multiple grip positions for maximum performance in angled, horizontal, and vertical applications
  • Hits harder - impact force of 34 ft.-lbs and powerful 1750 W motor hits up to 50% harder than its closest competitor
  • Shock absorbing top handle reduces vibration by up to 40% vs. the competition
  • Lasts 2 times longer than its closest competitor
  • Requires Certification
Dimensions & Measurements
Chuck Size
1-1/8 in
Cord Length
8 ft
Length
30 in
Characteristics & Features
Color Finish Name
Blue
Corded Cordless
Corded
Material
Metal
Tool Type
Hammer Drill
Electrical & Operational Information
AMP
15
Decibel Rating (dB)
103 dB
Power Source
Corded Electric
Volts
120V
Warranty & Product Information
Type
B11335K
UL Listed
No
UPC
000346370195