This product requires certification to purchase.

15A Breaker Hammer with Active Vibration Control

Robert Bosch

15A Breaker Hammer with Active Vibration Control

  • Fast #
  • Part #BBH2760VC
  • Item #4117821
  • Manufacturer Part #BH2760VC
3.1 out of 5 Customer Rating
Brand image
Robert Bosch

15A Breaker Hammer with Active Vibration Control

  • Fast #
  • Part #BBH2760VC
  • Item #4117821
  • Manufacturer Part #BH2760VC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Impact-to-Weight Ratio - 35 ft.-lbs. impact energy at only 63 lbs.
  • Total portability - operates on 115/120 V AC/DC, 15-AMP outlet or 2,500-watt portable generator
  • Vibration Control system – elongated air cushion in the hammer mechanism for all-day use
  • Ergonomic shock absorbing handles – also reduces vibration for greater user comfort
  • Service Minderbrushes – preventative-maintenance assurance for long tool life
  • 1,000 BPM – best material-removal rate in class
  • Grease-packed gearbox and hammer mechanism – eliminates uncertainty of worksite lubrication
  • Rubberized nonslip housing cover – reduces accidental fall-over
  • Requires Certification
Dimensions & Measurements
Chuck Size
1-1/8 in
Cord Length
8 ft
Height
6 in
Length
30-3/4 in
Weight
63.2 lb
Characteristics & Features
Chuck Type
Keyless
Color Finish Name
Black, Yellow
Corded Cordless
Corded
Material
Metal
Tool Type
Hammer Drill
Electrical & Operational Information
AMP
15
Decibel Rating (dB)
105 dB
Power Source
Corded Electric
Volts
120V
Warranty & Product Information
Type
BBH2760VC
UL Listed
No
UPC
000346392319