This product requires certification to purchase.

9 gal. Dust Extractor

Robert Bosch

9 gal. Dust Extractor

  • Fast #
  • Part #BVAC090AH
  • Item #10751682
  • Manufacturer Part #VAC090AH
3.5 out of 5 Customer Rating
Brand image
Robert Bosch

9 gal. Dust Extractor

  • Fast #
  • Part #BVAC090AH
  • Item #10751682
  • Manufacturer Part #VAC090AH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Automatic filter cleaning – cleans filter every 15 seconds to help maintain maximum suction power
  • HEPA filter – captures 99.97% of particles at 0.3 microns or larger
  • Bosch PRO+GUARD™ – is an end-to-end dust system that helps users move toward OSHA Silica Table 1 dust compliance
  • Strong airflow and suction power – delivers a maximum 150-cubic-feet-of-air-per-minute rate (CFM), with a sustainable maximum 97 In. static water lift
  • Power tool activation – allows power tool's switch to turn vacuum on and off
  • Power Broker dial – for allocating power between vacuum and connected power tool
  • Fleece filter bag – helps protect the filter from abrasive materials and provides the optimal containment of dry dust and debris
  • Wet vacuuming water-level sensor – automatically shuts down vacuum when water reaches maximum height to protect motor
  • Lightweight and portable – for easier lifting and transportation
  • Hose wrap – keeps vacuum hose secure and out of the way during storage or transportation
  • Requires Certification
Dimensions & Measurements
Capacity
9 gal
Diameter
1-37/100 in
Height
22-3/5 in
Length
20-1/2 in
Number of Pieces
1 Piece
Weight
28 lb
Width
14-1/2 in
Characteristics & Features
Brand Model Compatibility
VB090F, VB090F-30, VB090, VB000P, VB090S, VF130H, VF110, VF100, VH1022, VH1035, VH1622, VH1635, VH1635A, VAC005, VX110, VAC011
Corded Cordless
Corded
Tool Type
Dust Extractor
Electrical & Operational Information
Power Source
Electric
Volts
120V
Warranty & Product Information
Product Type
Dust Extractor
Type
BVAC090AH