This product requires certification to purchase.

1-1/8 in. Hex Breaker Hammer with Deluxe Cart

Robert Bosch

Brute Turbo 1-1/8 in. Hex Breaker Hammer with Deluxe Cart

  • Fast #
  • Part #BBH2770VCD
  • Item #8591880
  • Manufacturer Part #BH2770VCD
3.6 out of 5 Customer Rating
Brand image
Robert Bosch

Brute Turbo 1-1/8 in. Hex Breaker Hammer with Deluxe Cart

  • Fast #
  • Part #BBH2770VCD
  • Item #8591880
  • Manufacturer Part #BH2770VCD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Active Vibration Control
  • Longer air cushion in the hammer mechanism
  • Ergonomic shock-absorbing handle
  • Power - 43 Ft.-Lbs. of impact energy
  • Service Minderbrush system
  • Grease-packed gearbox
  • Deluxe Hammer Cart, two narrow chisels and two star point chisels
  • Total portability - operates on 115/120 V AC/DC
  • Service Minderbrush system shuts the Brute off when brush replacement, lubrication or preventative maintenance is needed
  • Deluxe hammer cart doubles as a hammer hauler and a hand truck, truck rails allow cart to be easily raised or lowered from a truck, solid foam tires provide jobsite maneuverability without risk of flats and grommets prevent chisels from falling out
  • Requires Certification
Dimensions & Measurements
Chuck Size
1-1/8 in
Cord Length
8 ft
Height
6 in
Length
30-3/4 in
Number of Pieces
5 Piece
Torque (In-Lbs)
516 in-lbs
Weight
63.2 lb
Width
25 in
Characteristics & Features
Chuck Type
Keyless
Collection
Brute Turbo
Color Finish Name
Blue, Silver
Corded Cordless
Corded
Handle Type
Ergonomic
Material
Metal, Rubber
Number of Tools Included
3
Tool Type
Jackhammer
Electrical & Operational Information
AMP
15
Decibel Rating (dB)
105 dB
Power Source
Electric
Volts
120V
Watts
2500 W
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
000346441031