This product requires certification to purchase.

Cordless 120V Hammer Drill

Robert Bosch

Cordless 120V Hammer Drill

  • Fast #
  • Part #BBH2760VCB
  • Item #7000004
  • Manufacturer Part #BH2760VCB
5 out of 5 Customer Rating
Brand image
Robert Bosch

Cordless 120V Hammer Drill

  • Fast #
  • Part #BBH2760VCB
  • Item #7000004
  • Manufacturer Part #BH2760VCB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Active Vibration Control that reduces vibration for all-day jobs
  • Ergonomic shock absorbing handles for greater user comfort
  • Outstanding impact energy of 35 Ft.-Lbs. for tool weighing just 63 Lbs.
  • Service Minder Brush System for preventative maintenance
  • Grease-packed gearbox and hammer mechanism
  • Service MinderBrush System - shuts the Brute off when brush replacement, lubrication or preventative maintenance is needed
  • Basic Cart, one moil point chisel and one flat chisel
  • Requires Certification

Documents

Dimensions & Measurements
Chuck Size
1-1/8 in
Cord Length
8 ft
Height
6 in
Length
30-3/4 in
Weight
63.2 lb
Width
25 in
Characteristics & Features
Chuck Type
Keyless
Corded Cordless
Corded
Material
Metal
Tool Type
Hammer Drill
Electrical & Operational Information
AMP
15
Power Source
Corded Electric
Volts
120V
Warranty & Product Information
ETL Listed
No
UL Listed
No