This product requires certification to purchase.

Corded 120V 1-5/8 in Hammer Drill

Robert Bosch

SDS-max® Corded 120V 1-5/8 in Hammer Drill

  • Fast #
  • Part #B11264EVS
  • Item #3776515
  • Manufacturer Part #11264EVS
4.1 out of 5 Customer Rating
Brand image
Robert Bosch

SDS-max® Corded 120V 1-5/8 in Hammer Drill

  • Fast #
  • Part #B11264EVS
  • Item #3776515
  • Manufacturer Part #11264EVS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powerful 13 amp moto- drives 6.5 ft.-Lbs. Of impact energy for professional results
  • Vario-Lock positioning - rotates and locks chisel into 12 different positions to optimize working angle
  • Variable-speed dial- for accurate bit starting and controlled chipping applications
  • Turbo™power- delivers 20% more power in hammer-only mode
  • Electro-pneumatic impact system maximizes impact force and minimizes vibration
  • SDS-max®bit system™ tool-free bit changes with automatic bit-locking and maximum impact energy transfer rate
  • Dual-mode selector - 2 modes of operation, rotary hammer and hammer only mode
  • Vibration control - for all day jobs, tool allows for maximum user comfort
  • Constant response circuitry- provides soft-start and maintains constant speed under load
  • Integral clutch - helps minimize torque reaction
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
1-5/8 in
Chuck Size
1-5/8 in
Diameter
1-5/8 in
Height
10-1/2 in
Length
19-1/4 in
Weight
15.2 lb
Width
4 in
Characteristics & Features
Chuck Type
Keyless
Collection
SDS-max®
Corded Cordless
Corded
Material
Metal, Plastic
Tool Type
Hammer Drill
Electrical & Operational Information
AMP
13
RPM
340
Volts
120V
Warranty & Product Information
UL Listed
No
UPC
000346383843