This product requires certification to purchase.

1/2 in. Red Brass MIPT Float Valve

Robert Manufacturing

Bob® R400 1/2 in. Red Brass MIPT Float Valve

  • Fast #
  • Part #RR400D
  • Item #53369
  • Manufacturer Part #R400-1/2
5 out of 5 Customer Rating
Robert Manufacturing

Bob® R400 1/2 in. Red Brass MIPT Float Valve

  • Fast #
  • Part #RR400D
  • Item #53369
  • Manufacturer Part #R400-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
Valve Size
1/2 in
Weight
0.63 lb
Characteristics & Features
Collection
Bob® R400
Material
Red Brass
Valve Disc Material
Buna-N
Valve Type
Float Valve
Warranty & Product Information
Recommended Valve Application
Water
UL Listed
No