This product requires certification to purchase.

0.75V Natural Gas and Propane Flame Sensor

Robertshaw

1950 Series 0.75V Natural Gas and Propane Flame Sensor

  • Fast #
  • Part #R1950001
  • Item #81790
  • Manufacturer Part #1950-001
4.6 out of 5 Customer Rating
Brand image
Robertshaw

1950 Series 0.75V Natural Gas and Propane Flame Sensor

  • Fast #
  • Part #R1950001
  • Item #81790
  • Manufacturer Part #1950-001
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy burner installation with attached threaded nut
  • Stainless steel outer jacket for long life and resistance to heat blistering
  • Combination of Copperand Nickel Alloys for good electrical conductivity
  • Mica washer to insulate from shorting conditions
  • Various lengths available for multiple applications
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Characteristics & Features
Collection
1950 Series
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Volts
0.75V
Warranty & Product Information
UPC
662013637309