This product requires certification to purchase.

100 lb, 50 gpm Fabricated Stainless Steel Grease Interceptor

Rockford Separators

100 lb, 50 gpm Fabricated Stainless Steel Grease Interceptor

  • Fast #
  • Part #RRP50LOSS
  • Item #10382397
  • Manufacturer Part #RP-50-LO-SS
3.8 out of 5 Customer Rating
Brand image
Rockford Separators

100 lb, 50 gpm Fabricated Stainless Steel Grease Interceptor

  • Fast #
  • Part #RRP50LOSS
  • Item #10382397
  • Manufacturer Part #RP-50-LO-SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Stainless Steel Construction
  • Lifetime Warranty
  • On Floor/Partially Recessed/ Or Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Epoxy Coating; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
  • Requires Certification
Dimensions & Measurements
Capacity
38.25 gal
Flow Rate
50 gpm
Height
16 in
Length
52-1/2 in
Width
23 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Grease Interceptor
UPC
850051982394