100 lb, 50 gpm Fabricated Stainless Steel Grease Interceptor
100 lb, 50 gpm Fabricated Stainless Steel Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Stainless Steel Construction
- Lifetime Warranty
- On Floor/Partially Recessed/ Or Flush With Floor Installation
- Optional Accessories: Anchor Flange; Epoxy Coating; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
Specifications
- Capacity:
- 38.25 gal
- Flow Rate:
- 50 gpm
- Height:
- 22 in
- Length:
- 30 in
- Material:
- Stainless Steel
- Product Type:
- Grease Interceptor
- UPC:
- 850051982417
- Width:
- 24 in