This product requires certification to purchase.

150 lb, 75 gpm Fabricated Steel Grease Interceptor with Threaded Inlet/Outlet

Rockford Separators

150 lb, 75 gpm Fabricated Steel Grease Interceptor with Threaded Inlet/Outlet

  • Fast #
  • Part #RRP75TH
  • Item #10382403
  • Manufacturer Part #RP-75-TH
3.6 out of 5 Customer Rating
Brand image
Rockford Separators

150 lb, 75 gpm Fabricated Steel Grease Interceptor with Threaded Inlet/Outlet

  • Fast #
  • Part #RRP75TH
  • Item #10382403
  • Manufacturer Part #RP-75-TH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Enamel Coating Inside/Outside
  • On Floor/Partially Recessed/ Or Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Epoxy Coating; Stainless Steel Construction; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
  • Requires Certification
Dimensions & Measurements
Capacity
90.75 gal
Flow Rate
75 gpm
Height
32 in
Length
38 in
Width
28 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Grease Interceptor
UPC
850051982486