This product requires certification to purchase.

202 lb, 35 gpm Fabricated Steel Grease Separator with 3 in. Inlet/Outlet Connector

Rockford Separators

202 lb, 35 gpm Fabricated Steel Grease Separator with 3 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG2635L
  • Item #10382175
  • Manufacturer Part #G-2635-L
3.2 out of 5 Customer Rating
Brand image
Rockford Separators

202 lb, 35 gpm Fabricated Steel Grease Separator with 3 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG2635L
  • Item #10382175
  • Manufacturer Part #G-2635-L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Enamel Coating Inside/Outside
  • Gasketed Cover
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Flow Rate
35 gpm
Height
25-13/100 in
Length
25 in
Width
18-3/4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Grease Interceptor
UPC
850051982677