This product requires certification to purchase.

250 gal Fabricated Steel Grease Interceptor

Rockford Separators

250 gal Fabricated Steel Grease Interceptor

  • Fast #
  • Part #RRGI250
  • Item #10382308
  • Manufacturer Part #RGI-250
5 out of 5 Customer Rating
Brand image
Rockford Separators

250 gal Fabricated Steel Grease Interceptor

  • Fast #
  • Part #RRGI250
  • Item #10382308
  • Manufacturer Part #RGI-250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Bituminous Coating Outside
  • Customizable Manway Height
  • Built To Iapmo/Ansi Z1001-2014
  • Suitable For Heavy Truck Traffic
  • Optional Accessories: Additional Manway Height; Inlet & Outlet Size; Epoxy Coating; Stainless Steel Construction; Grease Monitor System; Hold Down Pads; Recessed Lift Handles In Covers; Anchor Flange
  • Requires Certification
Dimensions & Measurements
Capacity
250 gal
Height
50 in
Length
48 in
Width
34 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Grease Interceptor