This product requires certification to purchase.

400 gal Static Capacity, 250 gpm Fabricated Seel Grease Separator

Rockford Separators

400 gal Static Capacity, 250 gpm Fabricated Seel Grease Separator

  • Fast #
  • Part #RGIS80
  • Item #10382250
  • Manufacturer Part #GIS-80
3.6 out of 5 Customer Rating
Brand image
Rockford Separators

400 gal Static Capacity, 250 gpm Fabricated Seel Grease Separator

  • Fast #
  • Part #RGIS80
  • Item #10382250
  • Manufacturer Part #GIS-80
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Vent Tapping; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads
  • Requires Certification
Dimensions & Measurements
Capacity
400 gal
Flow Rate
250 gpm
Height
67 in
Length
61 in
Width
42 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Grease Interceptor