This product requires certification to purchase.

7 gpm Fabricated Steel Solid Interceptor

Rockford Separators

7 gpm Fabricated Steel Solid Interceptor

  • Fast #
  • Part #RRPS7
  • Item #10382425
  • Manufacturer Part #RPS-7
5 out of 5 Customer Rating
Brand image
Rockford Separators

7 gpm Fabricated Steel Solid Interceptor

  • Fast #
  • Part #RRPS7
  • Item #10382425
  • Manufacturer Part #RPS-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Removable Sediment Basket
  • On Floor/Partially Recessed/ Or Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Epoxy Coating; Stainless Steel Construction; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections; Stainless Steel Sediment Basket
  • Requires Certification
Dimensions & Measurements
Flow Rate
7 gpm
Height
18 in
Length
11-1/4 in
Width
13 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Solids Interceptor