This product requires certification to purchase.

Poly Trap

Rockford Separators

Poly Trap

  • Fast #
  • Part #RRPOLY350
  • Item #10382416
  • Manufacturer Part #R-POLY-350
5 out of 5 Customer Rating
Brand image
Rockford Separators

Poly Trap

  • Fast #
  • Part #RRPOLY350
  • Item #10382416
  • Manufacturer Part #R-POLY-350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Polyethylene Grease Interceptor
  • Pdi-G101 Certified
  • On Floor Or Flush With Floor Installation
  • Optional Accessories: Aluminum Cover; Inlet & Outlet Size
  • Requires Certification
Dimensions & Measurements
Capacity
560 gal
Flow Rate
350 gpm
Height
61 in
Length
77 in
Width
41 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Grease Interceptor