This product requires certification to purchase.

20 gal HDPE Grease Interceptor

Rockford Separators

RSP-Series 20 gal HDPE Grease Interceptor

  • Fast #
  • Part #RRSP20G
  • Item #14315339
  • Manufacturer Part #RSP-20-G
5 out of 5 Customer Rating
Brand image
Rockford Separators

RSP-Series 20 gal HDPE Grease Interceptor

  • Fast #
  • Part #RRSP20G
  • Item #14315339
  • Manufacturer Part #RSP-20-G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Limited Lifetime Warranty
  • BAA and BABA compliant
  • Sturdy HDPE Polyethylene
  • Field Flexibility
  • Standard Size Internal Fittings
  • MADE IN AMERICA
  • INDOOR / OUTDOOR
  • Sold With Pedestrian Cover
  • Traffic Rated Cover Available
  • Requires Certification
Dimensions & Measurements
Capacity
20 ga
Flow Rate
20 GPM
Height
14-1/2 in
Length
27 in
Width
22 in
Characteristics & Features
Brand Model Compatibility
Schier GB1
Collection
RSP-Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
Application
Grease
Product Type
Interceptor
Type
RRSP20G