This product requires certification to purchase.

50 gal HDPE Grease Interceptor

Rockford Separators

RSP-Series 50 gal HDPE Grease Interceptor

  • Fast #
  • Part #RRSP50G
  • Item #14315351
  • Manufacturer Part #RSP-50-G
5 out of 5 Customer Rating
Brand image
Rockford Separators

RSP-Series 50 gal HDPE Grease Interceptor

  • Fast #
  • Part #RRSP50G
  • Item #14315351
  • Manufacturer Part #RSP-50-G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Limited Lifetime Warranty
  • BAA and BABA compliant
  • Sturdy HDPE Polyethylene
  • Field Flexibility
  • Standard Size Internal Fittings
  • MADE IN AMERICA
  • INDOOR / OUTDOOR
  • Sold With Pedestrian Cover
  • Traffic Rated Cover Available
  • Requires Certification
Dimensions & Measurements
Capacity
50 ga
Flow Rate
50 GPM
Height
24-1/2 in
Length
36 in
Width
28 in
Characteristics & Features
Brand Model Compatibility
Schier GB3
Collection
RSP-Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
Application
Grease
Product Type
Interceptor
Type
RRSP50G