4 x 16 in. Push Plate in Satin
4 x 16 in. Push Plate in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four beveled edges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.6
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Height:
- 16 in
- Material:
- Stainless Steel
- Product Type:
- Push Plate
- Size:
- 4 in x 16 in
- Smart Home Enabled:
- No
- Thickness:
- 0.05 in
- UL Listed:
- No
- Width:
- 4 in