This product requires certification to purchase.

15 in. Size 8 Rubber Boot in Brown

Rocky Brands

15 in. Size 8 Rubber Boot in Brown

  • Fast #
  • Part #R22273GM080
  • Item #3955550
  • Manufacturer Part #22273G M 080
5 out of 5 Customer Rating
Brand image
Rocky Brands

15 in. Size 8 Rubber Boot in Brown

  • Fast #
  • Part #R22273GM080
  • Item #3955550
  • Manufacturer Part #22273G M 080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
15 in
Shoe Size
8
Characteristics & Features
Color Finish Name
Brown
Gender
Mens
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
UPC
086189009362