This product requires certification to purchase.

1/2 in. Brass Floor Pillar Leg in Polished Nickel

ROHL®

1/2 in. Brass Floor Pillar Leg in Polished Nickel

  • Fast #
  • Part #RZA386PN
  • Item #7525606
  • Manufacturer Part #ZA386-PN
4.8 out of 5 Customer Rating
Brand image
ROHL®

1/2 in. Brass Floor Pillar Leg in Polished Nickel

  • Fast #
  • Part #RZA386PN
  • Item #7525606
  • Manufacturer Part #ZA386-PN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cannot be cut down
  • 1/2" female NPT inlet
  • Extra horizontal reach union adaptors available, order C5574EXT
  • Optional support bracket or stanchion not included with floor legs, order separately as ZZ940830 with finish
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Name
Polished Nickel
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No
UPC
824438348950