This product requires certification to purchase.

1/2 in. Inlet x Female Outlet Thermostatic Valve

ROHL®

1/2 in. Inlet x Female Outlet Thermostatic Valve

  • Fast #
  • Part #RR1051BV
  • Item #7789413
  • Manufacturer Part #R1051BV
3.6 out of 5 Customer Rating
Brand image
ROHL®

1/2 in. Inlet x Female Outlet Thermostatic Valve

  • Fast #
  • Part #RR1051BV
  • Item #7789413
  • Manufacturer Part #R1051BV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature and volume control
  • 1 function
  • 6.7 GPM
  • 1/2" male NPT inlet
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
6.7 gpm
Height
8-5/8 in
Length
8-5/8 in
Pressure - Maximum
75 psi
Valve Size
1/2 in
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
A2964, A4064, A4464, A4564, A4864, A4964, AC390, BE390, CA228, CU390, EC12W2, LV390, MB2090, MI12W2, U.5478, U.8157, U.8158, U.8565, U.8566, U.8585, U.8586, U.8785, U.8786, U.8885, U.8886, WA390, WE2328 1/2"
Cartridge Type
Ceramic Disc
Faucet Connection
NPT
Faucet Mount
Wall Mount
Material
Brass
Number of Handles
Two Handle
Valve Body Material
Cast Brass
Valve Seat Material
Brass
Valve Type
Thermostatic Valve
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
UPC
824438368545