This product requires certification to purchase.

1/2 x 1/2 in. Plastic Adapter for A4911BO

ROHL®

1/2 x 1/2 in. Plastic Adapter for A4911BO

  • Fast #
  • Part #RC7594
  • Item #1702939
  • Manufacturer Part #C7594
4.8 out of 5 Customer Rating
Brand image
ROHL®

1/2 x 1/2 in. Plastic Adapter for A4911BO

  • Fast #
  • Part #RC7594
  • Item #1702939
  • Manufacturer Part #C7594
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rohl Country adaptor for volume control valve to install trim sets for Country Bath, Vincent, Palladian and Lombardia
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Faucet Part Type
Adapter
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Model
A4911BO
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438069053