This product requires certification to purchase.

1-3/4 in. Air Switch in Satin English Gold

ROHL®

1-3/4 in. Air Switch in Satin English Gold

  • Fast #
  • Part #RAS425SEG
  • Item #7920747
  • Manufacturer Part #AS425SEG
3.3 out of 5 Customer Rating
Brand image
ROHL®

1-3/4 in. Air Switch in Satin English Gold

  • Fast #
  • Part #RAS425SEG
  • Item #7920747
  • Manufacturer Part #AS425SEG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Remote on/off air switch button for activating garbage disposals
  • Solution for island countertops or where an electrical switch is not available
  • Fits a 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
  • Does not come with control box, button only
  • Button and escutcheon adhered to base
  • Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
Height
2-1/4 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Satin English Gold
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Electrical & Operational Information
AMP
15
Warranty & Product Information
Product Type
Air Switch
UL Listed
No
UPC
824438403383