This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

ROHL®

1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #RR1053BD
  • Item #7053874
  • Manufacturer Part #R1053BD
4.1 out of 5 Customer Rating
Brand image
ROHL®

1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #RR1053BD
  • Item #7053874
  • Manufacturer Part #R1053BD
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Top handle diverts the water 3 ways
  • Includes service stops
  • Primary screens at the cartridge
  • 1/2" male NPT inlet
  • Bottom outlet for tub filler only
  • Back of valve to finished wall measures 3-1/2" minimum and 5-1/2" maximum
  • Flow rate: 6.7 gpm at 60 psi
  • Outlets: 3 x 1/2" male
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
6.7 gpm
Height
8-5/8 in
Length
8-5/8 in
Pressure - Maximum
75 psi
Valve Size
1/2 in
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
A2964, A4064, A4464, A4564, A4864, A4964, AC390, BE390, CA228, CU390, EC12W2, LV390, MB2090, MI12W2, U.5478, U.8157, U.8158, U.8565, U.8566, U.8585, U.8586, U.8785, U.8786, U.8885, U.8886, WA390, WE2328 1/2"
Cartridge Type
Ceramic Disc
Faucet Connection
NPT
Faucet Mount
Wall Mount
Material
Brass
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material
Brass
Valve Seat Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
UPC
824438308671