This product requires certification to purchase.

1/2 x 3/4 in. Swivel Outlet and Connector in Polished Nickel

Perrin & Rowe®

1/2 x 3/4 in. Swivel Outlet and Connector in Polished Nickel

  • Fast #
  • Part #RU5389PN
  • Item #1611294
  • Manufacturer Part #U.5389PN
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

1/2 x 3/4 in. Swivel Outlet and Connector in Polished Nickel

  • Fast #
  • Part #RU5389PN
  • Item #1611294
  • Manufacturer Part #U.5389PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Connector
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential, Shower Valve
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
685333538934