This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Tuscan Bronze

ROHL®

Acqui Single Handle Kitchen Faucet with Side Spray in Tuscan Bronze

  • Fast #
  • Part #RA3608LMWSTCB2
  • Item #3881514
  • Manufacturer Part #A3608LMWSTCB-2
3.7 out of 5 Customer Rating
Brand image
ROHL®

Acqui Single Handle Kitchen Faucet with Side Spray in Tuscan Bronze

  • Fast #
  • Part #RA3608LMWSTCB2
  • Item #3881514
  • Manufacturer Part #A3608LMWSTCB-2
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spout height: 10-25/32"
  • Spout reach: 9"
  • Two hole installation
  • Swivel spout
  • Lever handle
  • Includes hand spray
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-11/64"
  • 4" deep deck extension kit, order part # C7555EXT
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-25/32 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-23/64 in
Spout Height
7-29/32 in
Spout Reach
8-55/64 in
Spout Swivel
100°
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Acqui
Color Finish Category
Bronze Tones
Color Finish Name
Tuscan Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
824438200951