Diverter Actuator for A3606WS and A3608WS
Country Kitchen Diverter Actuator for A3606WS and A3608WS
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For A3608WS/A3606WS
Specifications
- Brand Model Compatibility:
- A3606WS, A3608WS
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Kitchen
- Faucet Part Type:
- Diverter Actuator
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 824438018099