This product requires certification to purchase.

Hand Shower Hose in Polished Chrome

ROHL®

Campo™ Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #RA00045175APC
  • Item #3440080
  • Manufacturer Part #A00045/175APC
4.6 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #RA00045175APC
  • Item #3440080
  • Manufacturer Part #A00045/175APC
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flexible metal hose: 69"
  • PVC lined
  • Does not warp or stretch
  • High resistance to pressure and heat
  • Connections: 1/2" female
  • Hose for D96001
  • Extended length option to A40/1 hose
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
68 in
Characteristics & Features
Collection
Campo™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Hose
Material
Plastic, Stainless Steel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
826712000073