This product requires certification to purchase.

Hand Shower Hose in Satin Nickel

ROHL®

Lombardia® Hand Shower Hose in Satin Nickel

  • Fast #
  • Part #RA00045175STN
  • Item #3440380
  • Manufacturer Part #A00045/175STN
4.9 out of 5 Customer Rating
Brand image
ROHL®

Lombardia® Hand Shower Hose in Satin Nickel

  • Fast #
  • Part #RA00045175STN
  • Item #3440380
  • Manufacturer Part #A00045/175STN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flexible metal hose: 69"
  • PVC lined
  • Does not warp or stretch
  • High resistance to pressure and heat
  • Connections: 1/2" female
  • Hose for D96001
  • Extended length option to A40/1 hose
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Hose Length
69 in
Characteristics & Features
Collection
Lombardia®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Shower Hose
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
826712000097