This product requires certification to purchase.

Swing Arm Toilet Paper Holder in Polished Nickel

ROHL®

Country Bath Swing Arm Toilet Paper Holder in Polished Nickel

  • Fast #
  • Part #RQU420PN
  • Item #7054228
  • Manufacturer Part #QU420-PN
4.5 out of 5 Customer Rating
Brand image
ROHL®

Country Bath Swing Arm Toilet Paper Holder in Polished Nickel

  • Fast #
  • Part #RQU420PN
  • Item #7054228
  • Manufacturer Part #QU420-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Swinging arm for TP roll
  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Accommodates oversized toilet paper rolls
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Projection
2-3/4 in
Width
6 in
Characteristics & Features
Collection
Country Bath
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
824438318908