This product requires certification to purchase.

25 in. Undermount Sink Kit

ROHL®

25 in. Undermount Sink Kit

  • Fast #
  • Part #RQN25UM
  • Item #1302187
  • Manufacturer Part #QN25UM
4.9 out of 5 Customer Rating
Brand image
ROHL®

25 in. Undermount Sink Kit

  • Fast #
  • Part #RQN25UM
  • Item #1302187
  • Manufacturer Part #QN25UM
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Undermount system: 25"
  • Allows easy undermount installation of all Allia kitchen and bar/food prep sinks
  • Adjusts to fit cabinet size - can be cut down to size
  • Includes leveling bolts
  • Use with granite or solid surface countertop materials
  • No need for wood supports
  • Removable
  • Not designed for UM3018 or UM2418 sinks
  • Must order two units to undermount 6737 sink
  • Requires Certification
Dimensions & Measurements
Length
25 in
Weight Capacity
200 lb
Included Components
Hardware Included
No
Characteristics & Features
Brand Model Compatibility
6317, 6327, 6307, 5927, 6337, 6339 and 6737 Sinks
Color Finish Category
Neutrals
Color Finish Name
Unfinished
Installation Type
Undermount
Material
Stainless Steel
Warranty & Product Information
Application
Residential
Product Type
Mounting Kit
UPC
824438028876