This product requires certification to purchase.

6-11/16 in. Ceiling Mount Shower Arm in Polished Nickel

ROHL®

6-11/16 in. Ceiling Mount Shower Arm in Polished Nickel

  • Fast #
  • Part #R15056PN
  • Item #1705254
  • Manufacturer Part #1505/6PN
3.1 out of 5 Customer Rating
Brand image
ROHL®

6-11/16 in. Ceiling Mount Shower Arm in Polished Nickel

  • Fast #
  • Part #R15056PN
  • Item #1705254
  • Manufacturer Part #1505/6PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supply plus 1/2" outlet connection
  • Brass construction and finish
  • Includes sliding escutcheon
  • Length may not be cut down
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • U.3260R-2 - Order U.3261R-2 cross wall rough valve
  • Requires Certification
Dimensions & Measurements
Depth
6-11/16 in
Diameter
2-563/1000 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
6-11/16 in
Length
6-11/16 in
Shower Arm Reach
6-11/16 in
Spout Reach
6-11/16 in
Width
2-9/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438066052