This product requires certification to purchase.

7 in. Shower Arm in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome 6-9/16 in. Wall Mount Shower Arm
ROHL® 6-9/16 in. Wall Mount Shower Arm in Polished Chrome
Manufacturer Part #1440/6APC
ROHL®

7 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #RH08000APC
  • Item #1393113
  • Manufacturer Part #H08000APC
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

ROHL® Polished Chrome 6-9/16 in. Wall Mount Shower Arm
ROHL® 6-9/16 in. Wall Mount Shower Arm in Polished Chrome
Manufacturer Part #1440/6APC
ROHL®

7 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #RH08000APC
  • Item #1393113
  • Manufacturer Part #H08000APC
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Length: 7"
  • 1/2" female inlet connection
  • 1/2" male outlet connection
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Diameter
2-5/8 in
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-5/8 in
Length
7 in
Shower Arm Reach
7 in
Spout Reach
7 in
Width
2-5/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Angled
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
826712009557