This product requires certification to purchase.

7 in. Wall Mount Shower Arm in Polished Nickel

This product has been replaced by

ROHL® Polished Nickel 6-9/16 in. Wall Mount Shower Arm
ROHL® 6-9/16 in. Wall Mounted Shower Arm with Adjustable Escutcheon in Polished Nickel
Manufacturer Part #1440/6PN
ROHL®

7 in. Wall Mount Shower Arm in Polished Nickel

  • Fast #
  • Part #RH08000PN
  • Item #1509633
  • Manufacturer Part #H08000PN
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

ROHL® Polished Nickel 6-9/16 in. Wall Mount Shower Arm
ROHL® 6-9/16 in. Wall Mounted Shower Arm with Adjustable Escutcheon in Polished Nickel
Manufacturer Part #1440/6PN
ROHL®

7 in. Wall Mount Shower Arm in Polished Nickel

  • Fast #
  • Part #RH08000PN
  • Item #1509633
  • Manufacturer Part #H08000PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length: 7"
  • 1/2" female inlet connection
  • 1/2" male outlet connection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7 in
Diameter:
2-5/8 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
7 in
Spout Reach:
7 in
Spout Type:
Angled
UL Listed:
No
UPC:
826712009588
WaterSense Labeled:
No
Width:
2-63/100 in