1-Hook Robe Hook in Unlacquered Brass
Acqui® 1-Hook Robe Hook in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass and solid metal die cast construction
- Mounting hardware included
- 1 31/32” projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Acqui®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1-31/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438333925