This product requires certification to purchase.

19 x 30 in. Plastic and Stainless Steel Grid in Stainless Steel

ROHL®

Allia 19 x 30 in. Plastic and Stainless Steel Grid in Stainless Steel

  • Fast #
  • Part #RWSGAL3220SS
  • Item #8550542
  • Manufacturer Part #WSGAL3220SS
5 out of 5 Customer Rating
Brand image
ROHL®

Allia 19 x 30 in. Plastic and Stainless Steel Grid in Stainless Steel

  • Fast #
  • Part #RWSGAL3220SS
  • Item #8550542
  • Manufacturer Part #WSGAL3220SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Specially designed to fit AL3220AF Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Allia Fireclay Pergame sinks. Stainless steel (SS) and white (WH) finishes also available
  • Summer 2020
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
30 in
Size
19 in x 30 in
Width
19 in
Characteristics & Features
Brand Model Compatibility
AL3220AF1
Collection
Allia
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Plastic, Stainless Steel
Shape
Rectangular
Warranty & Product Information
Product Type
Grid
UPC
824438542853