This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Nickel

Perrin & Rowe®

Amisa Single Handle Centerset Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RU3135LSPN2
  • Item #7289790
  • Manufacturer Part #U.3135LS-PN-2
3.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Amisa Single Handle Centerset Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RU3135LSPN2
  • Item #7289790
  • Manufacturer Part #U.3135LS-PN-2
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Elegantly designed fixed spout
  • Single lever control
  • 5 3/4" spout reach
  • 1/4-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase life of the valve
  • Brass construction
  • Innovative valve hose connection, complete with flexible stainless steel hose
  • Pop-up included
  • 2 1/2" base diameter
  • 1 3/4" maximum deck thickness
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-1/2 in
Flow Rate
1.2 gpm
Spout Height
2-3/4 in
Spout Reach
5-3/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Amisa
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential
ASME
No
CEC Compliant
For Sale in CA
CSA Certified
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
685333313531